{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Square drive | 1/2 inch | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Type of product | Extension |
Article number | 643820 250 | |
EAN / GTIN | 4007555375252 | |
Manufacturer number | 375252 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Extension, 1/2 inch fully insulated 250 mm
on request
In stock
10 pieces in stock
US $ 82.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
273 pieces in stock
US $ 19.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,150 pieces in stock
US $ 28.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,721 pieces in stock
US $ 10.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
237 pieces in stock
US $ 59.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
overall length | 250 mm | 250 mm | 250 mm | 250 mm | 250 mm |
with QuickRelease | no | ||||
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 | |||
Surface | plastic insulated | ||||
Square with Wobble-Fix | with angle of inclination | ||||
Type of product | Extension | Extension | Extension | Extension | Extension |