{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
Square drive | 1/2 inch | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Type of product | Extension |
Article number | 643820 125 | |
EAN / GTIN | 4007555375139 | |
Manufacturer number | 375139 |
This article |
Recommendations |
|||
---|---|---|---|---|
Extension, 1/2 inch fully insulated, overall length: 125mm
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 75.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6,178 pieces in stock
6,178 pieces available in 3-4 working days
US $ 21.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7,481 pieces in stock
7,481 pieces available in 3-4 working days
US $ 8.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
183 pieces in stock
183 pieces available in 3-4 working days
US $ 54.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
overall length | 125 mm | 125 mm | 125 mm | 125 mm |
Type of product | Extension | Extension | Extension | Extension |