{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 17 mm | |
Square drive | 1/2 inch | |
⌀ drive end | 27.5 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643200 17 | |
EAN / GTIN | 4018754006311 | |
Manufacturer number | 03050017 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, 1/2 inch 17 mm
on request
In stock
399 pieces in stock
US $ 34.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,620 pieces in stock
US $ 12.51
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 27.5 | 27 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Length | 60 | 60 |
Hexagon | 17 | 17 |
Type of product | Socket insert | Socket insert |