Hexagon bit socket, 1/2 inch 11 mm

Article no.: 643200 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 11 mm
Square drive 1/2 inch
⌀ drive end 22.7 mm
Length 60 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643200 11
EAN / GTIN 4018754008407
Manufacturer number 03450028

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart