Ratchet attachment, 1/2 inch

Article no.: 640800
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/2 inch
    overall length 68 mm
    No. of teeth 20
    Ratchet reversible yes
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 640800
    EAN / GTIN 4018754013203
    Manufacturer number 13140000

    Description

    Version:

    Material selection and special forging process guarantee optimal functioning and long life.
    Reversible, for right-hand and left-hand threads.

    Standard:

    External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Suitable for:

    For drive components No. 641200641350 and 641800, but also as a ratchet for torque wrenches with rigid 1/2 inch square drive.
    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart