This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Crank, 1/2 inch

Article no.: 641800

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/2 inch
    overall length 456 mm
    Working radius 105 mm
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 641800
    Manufacturer number 13100010

    Description

    Version:

    Material selection and special forging process guarantee optimal functioning and long life.
    Swing radius 105 mm.

    Standard:

    DIN 3122-B 12.5
    External square drive to DIN 3120-A 12.5 with spring ball.

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart