{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 3/8 inch | |
⌀ drive output end | 19.4 mm | |
Length | 30 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637230 14 | |
Manufacturer number | 637230 14 |