{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 3/8 inch | |
⌀ drive output end | 14.3 mm | |
Length | 27 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637230 10 | |
Manufacturer number | 637230 10 |