{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17/64 inch | |
Width across flats | 7 mm | |
Square drive | 3/8 inch | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
⌀ drive output end | 10.9 mm | |
Length | 25.5 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637125 7 | |
EAN / GTIN | 4045197523907 | |
Manufacturer number | 637125 7 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 3/8 inch Surface Drive, Width across flats: 7mm
on request
In stock
833 pieces in stock
US $ 5.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
904 pieces in stock
US $ 3.63
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 10.9 mm | 10.9 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket |
Square drive | 3/8 inch | 3/8 inch |
Length | 25.5 mm | 25 mm |
Width across flats | 7 mm | 7 mm |
Type of product | Socket insert | Socket insert |