{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/8 inch | |
Width across flats | 10 mm | |
Square drive | 3/8 inch | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
⌀ drive output end | 14.6 mm | |
Length | 25.5 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637125 10 | |
EAN / GTIN | 4045197497260 | |
Manufacturer number | 637125 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |