{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 75 mm | |
Square drive | 3/8 inch | |
Type of product | Extension |
Article number | 635429 75 | |
EAN / GTIN | 4062406060794 | |
Manufacturer number | 635429 75 |
This article |
Recommendations |
|
---|---|---|
Extension, 3/8 inch, overall length: 75mm
on request
In stock
Available in 3-4 working days
1,622 pieces in stock
1,622 pieces available in 3-4 working days
US $ 9.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,236 pieces in stock
1,236 pieces available in 3-4 working days
US $ 5.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 inch | 3/8 inch |
overall length | 75 mm | 75 mm |
Type of product | Extension | Extension |