Socket, 1/4 inch for Torx® E6

Article no.: 631515 E6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,055 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile E6
Square drive 1/4 inch
Profile size A 5.7 mm
⌀ drive output end 7.7 mm
Length 25 mm
Drive profile Socket for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 631515 E6
EAN / GTIN 4045197493378
Manufacturer number 631515 E6

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart