Socket, 1/4 inch for Torx® E4

Article no.: 631515 E4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
646 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile E4
    Square drive 1/4 inch
    Profile size A 3.8 mm
    ⌀ drive output end 5.4 mm
    Length 25 mm
    Drive profile Socket for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 631515 E4
    EAN / GTIN 4045197493354
    Manufacturer number 631515 E4

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart