{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Square drive | 1/4 inch | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
suitable for inches (American sizes) | 13/32 inch; 7/16 inch | |
⌀ drive output end | 15.9 mm | |
Length | 24.8 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 631225 11 | |
EAN / GTIN | 4045197497116 | |
Manufacturer number | 631225 11 |