This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon socket, 1/4 inch 7/16 in

Article no.: 631100 7/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7/16 inch
Width across flats 11.11 mm
Square drive 1/4 inch
⌀ drive output end 15.8 mm
Length 23 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 631100 7/16
Manufacturer number A01410028

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with bore to DIN 3120-D 6.3.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS drive profile.

Material:

HPQ high performance steel, non-flaking chrome-plated over nickel.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart