{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/8 inch | |
Width across flats | 9.53 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 13.7 mm | |
Length | 23 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 631100 3/8 | |
Manufacturer number | A01410024 |