Modular box 3

Article no.: 630315 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
948 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 226 mm
External dimension width 167 mm
External dimension height 45 mm
Internal dimension length 220 mm
Internal dimension width 159 mm
Internal dimension height 36 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630315 3
EAN / GTIN 4045197610874
Manufacturer number 630315 3

Description

Application:

For versatile storage of a wide variety of tools.

Downloads & documents

Compare with similar products

This article


Recommendations


Modular box  3

Modular box 3

on request
In stock
948 pieces in stock
US $ 18.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,110 pieces in stock
US $ 17.88
plus VAT at the current rate Prices plus delivery costs
External dimension width 167 mm 174 mm
External dimension height 45 mm 47 mm
External dimension length 226 mm 357 mm
Internal dimension width 159 mm 150 mm
Internal dimension height 36 mm 37 mm
Internal dimension length 220 mm 350 mm
Type of product Modular box Modular box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart