Modular box 1

Article no.: 630315 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
622 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 173 mm
External dimension width 102 mm
External dimension height 36 mm
Internal dimension length 167 mm
Internal dimension width 94 mm
Internal dimension height 26 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630315 1
EAN / GTIN 4045197610850
Manufacturer number 630315 1

Description

Application:

For versatile storage of a wide variety of tools.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart