Modular box 3B

Article no.: 630305 3B
plus VAT at the current rate Prices plus delivery costs
on request
In stock
100 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Degree of fill of a drawer in units: 6×14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 357 mm
External dimension width 176 mm
External dimension height 52 mm
Internal dimension length 350 mm
Internal dimension width 150 mm
Internal dimension height 45 mm
Degree of fill of a drawer in units 6×14
Type of product Modular box

Identification numbers & Classifications

Article number 630305 3B
EAN / GTIN 4062406166267
Manufacturer number 630305 3B

Description

Suitable for:

Ranges No. 637662, 637702.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart