Socket set 1/2 inch square drive 12 pieces, Type: 6

Article no.: 637662 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
317 pieces in stock 317 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-24
  • Degree of fill of a drawer in units: 6×14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 12
Square drive 1/2 inch
Width across flats range, hexagon sockets 10-24 mm
Packaging ABS plastic box
Length 357 mm
Width 176 mm
Height 52 mm
Drive profile Hexagon socket
Degree of fill of a drawer in units 6×14
Type of product Socket spanner

Identification numbers & Classifications

Article number 637662 6
EAN / GTIN 4062406061302
Manufacturer number 637662 6

Description

Version:

All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M16.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 9 pcs. No. 642229 size 10; 13; 16; 17; 18; 19; 21; 22; 24
2 extensions: 1 pc. each No. 641029 size 130; 255
1 ratchet: No. 640025
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart