{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 775D | |
Manufacturer's designation | 775D | |
for external nut ⌀ | 90 mm - 155 mm | |
overall length | 335 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628000 90-155 | |
EAN / GTIN | 4020772051761 | |
Manufacturer number | 51763 |