Adjustable C-hook (pin) spanner with square pin, for external nut ⌀: 35-60mm

Article no.: 628000 35-60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
144 pieces in stock

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 775D
Manufacturer's designation 775D
for external nut ⌀ 35 mm - 60 mm
overall length 210 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628000 35-60
EAN / GTIN 4020772051747
Manufacturer number 51748

Description

Version:

Adjustable C-hook spanner with square pin.
Special steel, drive head ground, hardened and nickel-plated.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart