{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Blade length | 90 mm | |
overall length | 183 mm | |
Drive profile | Hexagon screwdriver | |
Cap rotatable | yes | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627490 2,5 | |
EAN / GTIN | 7610733268412 | |
Manufacturer number | 8123.2,5-90 |
This article |
Recommendations |
|
---|---|---|
Hexagon electronics screwdriver, Hexagon: 2,5mm
on request
In stock
187 pieces in stock
US $ 8.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
793 pieces in stock
US $ 7.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon socket |
overall length | 183 mm | 172 mm |
Blade length | 90 mm | 90 mm |
Hexagon | 2.5 mm | 2.5 mm |
Type of product | Screwdriver | Screwdriver |