{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Blade length | 80 mm | |
overall length | 173 mm | |
Drive profile | Hexagon screwdriver | |
Cap rotatable | yes | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627490 2 | |
EAN / GTIN | 7610733268405 | |
Manufacturer number | 8123.2-80 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon electronics screwdriver 2 mm
on request
In stock
144 pieces in stock
US $ 8.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,052 pieces in stock
US $ 5.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 173 | 147 |
Blade length | 80 | 60 |
Ball point | no | no |
Hexagon | 2 | 2 |
Type of product | Screwdriver | Screwdriver |