{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 2.5 mm | |
Blade length | 100 mm | |
overall length | 181 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 2,5 | |
EAN / GTIN | 4013288003768 | |
Manufacturer number | S20423 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon ball point screwdriver, with Kraftform handle 2,5 mm
on request
In stock
344 pieces in stock
US $ 5.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
386 pieces in stock
US $ 5.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 181 | 162 |
Cap rotatable | no | |
Blade length | 100 | 75 |
Ball point | no | |
Hexagon | 2.5 | 2.5 |
Type of product | Screwdriver | Screwdriver |