{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 12 mm | |
Blade length | 150 mm | |
overall length | 267 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 12 | |
EAN / GTIN | 4013288003836 | |
Manufacturer number | 05022835001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |