Hexagon ball point screwdriver, with Kraftform handle 1,5 mm

Article no.: 627400 1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 352
    Hexagon 1.5 mm
    Blade length 60 mm
    overall length 89 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627400 1,5
    EAN / GTIN 4013288191267
    Manufacturer number 05022795001

    Description

    Version:

    Straight hexagonal shank with ball point.
    Kraftform handle made of impact-resistant plastic with integral soft zones. Blade of high quality tool steel, surface matt chrome-plated, black tips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart