{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 113×21 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627150 2,5 | |
EAN / GTIN | 7610733087761 | |
Manufacturer number | 212.L 2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 2,5mm
on request
In stock
1,406 pieces in stock
US $ 6.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,678 pieces in stock
US $ 1.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
235 pieces in stock
US $ 3.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,518 pieces in stock
US $ 1.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Hexagon | 2.5 mm | 2.5 mm | 2.5 mm | |
Stock length | 113×21 mm | 114.5×20.5 mm | 112×18 mm | |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |