Hexagon key L-wrench, long chrome-plated 2 mm

Article no.: 627150 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,473 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 2 mm
Material PB Swiss Tools special alloy.
Stock length 92×18 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627150 2
EAN / GTIN 7610733087754
Manufacturer number 212.L 2

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Edges slightly chamfered.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart