{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | Chrome vanadium steel | |
Stock length | 90×14 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | Sprung retainer ball from size 3 | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627128 1,5 | |
EAN / GTIN | 4045197954893 | |
Manufacturer number | 627128 1,5 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, with retainer ball chrome-plated, Hexagon: 1,5mm
on request
In stock
280 pieces in stock
US $ 3.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
780 pieces in stock
US $ 1.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,042 pieces in stock
US $ 1.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes |
Surface | chrome-plated | phosphated | nickel-plated |
Hexagon | 1.5 mm | 1.5 mm | 1.5 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 90×14 mm | 91.5×15.5 mm | 91.5×15.5 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |