Hexagon key L-wrench powder-coated, Hexagon: 2,5mm

Article no.: 626034 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
948 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 2.5 mm
Material PB Swiss Tools special alloy
Stock length 66×21 mm
Drive profile Hexagon screwdriver
Surface powder-coated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626034 2,5
EAN / GTIN 7610733200771
Manufacturer number 210.2,5 YG

Description

Version:

L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart