{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 84×26 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Type of product | Screwdrivers |
Article number | 626034 4 | |
EAN / GTIN | 7610733200795 | |
Manufacturer number | 210.4 YE |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hexagon key L-wrench powder-coated 4 mm
on request
In stock
585 pieces in stock
US $ 4.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
723 pieces in stock
US $ 0.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,912 pieces in stock
US $ 0.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
US $ 6.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 4.54
plus VAT at the current rate
Prices plus delivery costs
|
|
100-degree angle | no | ||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Surface | powder-coated | nickel-plated | manganese phosphated | chrome-plated | |
Hexagon | 4 | 4 | 4 | 4 | 4 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 84×26 | 74×29 | 74×29 | 140×25 | 80×22 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |