Screwdriver for Torx Plus®, with T-handle 9IP

Article no.: 625911 9IP
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
63 pieces in stock

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx Plus® profile 9IP
    Blade length 60 mm
    Drive profile Screwdriver for TORX PLUS® screws
    overall length 105 mm
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625911 9IP
    EAN / GTIN 7610733287581
    Manufacturer number 1408.9-60

    Description

    Version:

    Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart