Screwdriver for Torx Plus®, with T-handle, Torx Plus® profile: 25IP

Article no.: 625911 25IP
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
120 pieces in stock

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx Plus® profile 25IP
Blade length 80 mm
Drive profile Screwdriver for TORX PLUS® screws
overall length 117 mm
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625911 25IP
EAN / GTIN 7610733287628
Manufacturer number 1408.25-80

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart