{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX10 | |
Blade length | 70 mm | |
overall length | 160 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | Chrome vanadium special steel | |
Material of handle | 2-component Haptoprene | |
Type of product | Screwdriver |
Article number | 625330 TX10 | |
Manufacturer number | 625330 TX10 |