This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver for Torx® with 2-component Haptoprene handle TX30

Article no.: 625330 TX30

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX30
Blade length 130 mm
overall length 240 mm
Drive profile Screwdriver for TORX® screws with hole
Material of blade Chrome vanadium special steel
Material of handle 2-component Haptoprene
Type of product Screwdriver

Identification numbers & Classifications

Article number 625330 TX30
Manufacturer number 625330 TX30

Description

Version:

Power grip with easy-to-hold Haptoprene surface and an especially tough, impact-resistant polypropylene core. High torques can be exerted even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance.

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart