Torx® key L-wrench, with centre hole TX25

Article no.: 625060 TX25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX25
Stock length 163×33 mm
Drive profile Screwdriver for TORX® screws with hole
Material Chrome vanadium steel
Type of product Screwdriver

Identification numbers & Classifications

Article number 625060 TX25
EAN / GTIN 4062406570255

Description

Version:

L-shank; through hardened (hard and tough). In steel grey.

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart