Torx® key L-wrench, with centre hole TX20

Article no.: 625060 TX20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
342 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX20
    Stock length 148×29 mm
    Drive profile Screwdriver for TORX® screws with hole
    Material Chrome vanadium steel
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625060 TX20
    EAN / GTIN 4062406570248
    Manufacturer number 625060 TX20

    Description

    Version:

    L-shank; through hardened (hard and tough). In steel grey.

    Advantage:

    With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

    Material:

    Chrome vanadium steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart