{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX15 | |
Stock length | 54×18 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624855 TX15 | |
Manufacturer number | 624855 TX15 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torx® key L-wrench phosphated TX15 |
on request
In stock
52 pieces in stock
US $ 8.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
413 pieces in stock
US $ 1.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled |
Ball point on the long arm | no | no | no |
Surface | phosphated | galvanized | phosphated |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 54×18 mm | 136×27 mm | 54×18 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver |