{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX27 | |
Stock length | 64×21 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624855 TX27 | |
Manufacturer number | 624855 TX27 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torx® key L-wrench phosphated TX27 |
on request
In stock
8 pieces in stock
US $ 10.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled |
Surface | phosphated | galvanized |
Material | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 64×21 | 176×36 |
Torx® profile | TX27 | TX27 |
Type of product | Screwdriver | Screwdrivers |