Torx® key L-wrench chrome-plated, Torx® profile: TX7

Article no.: 624800 TX7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
131 pieces in stock 131 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX7
Stock length 58×19 mm
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Type of shank angled
Surface chrome-plated
Point black
Ball point on the long arm no
Type of product Screwdriver

Identification & Classification

Article number 624800 TX7
EAN / GTIN 7610733044504
Manufacturer number PB 410.7

Description

Version:

L-shank; through hardened (hard and tough).

Material:

PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart