Torx® key L-wrench chrome-plated, Torx® profile: TX10

Article no.: 624800 TX10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
131 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX10
Stock length 71×22 mm
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Type of shank angled
Surface chrome-plated
Point black
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624800 TX10
EAN / GTIN 7610733044528
Manufacturer number PB 410.10

Description

Version:

L-shank; through hardened (hard and tough).

Material:

PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart