{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX6 | |
Stock length | 55×18 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | PB Swiss Tools special alloy. | |
Type of shank | angled | |
Surface | chrome-plated | |
Point | black | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624800 TX6 | |
EAN / GTIN | 7610733030859 | |
Manufacturer number | PB 410.6 |
This article |
Recommendations |
||
---|---|---|---|
Torx® key L-wrench chrome-plated, Torx® profile: TX6
on request
In stock
Available in 3-4 working days
145 pieces in stock
145 pieces available in 3-4 working days
US $ 7.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
119 pieces in stock
119 pieces available in 3-4 working days
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,705 pieces in stock
1,705 pieces available in 3-4 working days
US $ 1.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled |
Ball point on the long arm | no | no | no |
Surface | chrome-plated | galvanized | phosphated |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 55×18 mm | 80×15 mm | 42×16 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver |