Square socket spanner 22 mm

Article no.: 623100 22
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 248
Manufacturer's designation 248
Width across flats 22 mm
overall length 385 mm
Head ⌀ 39 mm
Drive profile Square sockets
Type of product Socket spanner

Identification numbers & Classifications

Article number 623100 22
EAN / GTIN 4020772040086
Manufacturer number 40089

Description

Version:

Broached square socket, hardened.

Standard:

DIN 248

Material:

Special steel, tempered and burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart