{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 248 | |
Manufacturer's designation | 248 | |
Width across flats | 19 mm | |
overall length | 345 mm | |
Head ⌀ | 35 mm | |
Drive profile | Square sockets | |
Type of product | Socket spanner |
Article number | 623100 19 | |
EAN / GTIN | 4020772040079 | |
Manufacturer number | 40071 |