{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
overall length | 263 mm | |
Blade length | 200 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622550 7 | |
Manufacturer number | 622550 7 |