This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Nut spinner with 2-component Haptoprene T-handle, blade length 200 mm, Width across flats: 11mm

Article no.: 622550 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11 mm
overall length 277 mm
Blade length 200 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622550 11
EAN / GTIN 4045197721679
Manufacturer number 622550 11

Description

Version:

Cleanly formed, deep hexagon spinner head.
Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart