{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 4.5 mm | |
Standard | DIN 3125 | |
overall length | 212 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622201 4,5 | |
EAN / GTIN | 4045197949837 | |
Manufacturer number | 622201 4,5 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with handle long, Width across flats: 4,5mm
on request
In stock
189 pieces in stock
US $ 6.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 6.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket |
overall length | 212 mm | 152 mm |
Blade length | 125 mm | 65 mm |
Width across flats | 4.5 mm | 4.5 mm |
Type of product | Socket spanner | Socket spanner |