{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Standard | DIN 3125 | |
overall length | 245 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622201 13 | |
EAN / GTIN | 4045197949936 | |
Manufacturer number | 622201 13 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with handle long 13 mm
on request
In stock
72 pieces in stock
US $ 10.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
US $ 10.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket |
overall length | 245 | 157 |
Blade length | 125 | 125 |
Standard | DIN 3125 | |
Width across flats | 13 | 13 |
Type of product | Socket spanner | Socket spanner |