{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Width across flats | 8 mm | |
electrostatic characteristic | EGB/ESD | |
overall length | 230 mm | |
Blade length | 120 mm | |
Hexagon collar for wrench assistance | 10 mm | |
Drive profile | Hexagon socket | |
Shaped handle | ergonomic, straight | |
Material of blade | Chrome vanadium special steel | |
Material of handle | Elastomer | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622170 8 | |
EAN / GTIN | 7610733269198 | |
Manufacturer number | 8200.S 8 ESD |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner with 2-component SwissGrip handle ESD, Width across flats: 8mm
on request
In stock
8 pieces in stock
US $ 33.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
859 pieces in stock
US $ 9.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 23.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 230 mm | 232 mm | 233 mm |
Blade length | 120 mm | 125 mm | 120 mm |
Width across flats | 8 mm | 8 mm | 8 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |